Motion
06885149
315 Piece, 1/16 to 1/8" Pin Diam, Cotter Pin Assortment 3/64 to 5/32" Long, Stainless Steel
Mi Item #11731088
MFR #06885149
Price$162.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
315 Piece, 1/16 to 1/8" Pin Diam, Cotter Pin Assortment 3/64 to 5/32" Long, Stainless Steel
Mi Item #11731088
MFR #06885149

Mfr description
06885149 06885149 315 PC SS COTTER PIN M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.50/each

Specifications

Dimensions

  • Maximum Length
    5/32 in
  • Maximum Pin Diameter
    1/8 in
  • Minimum Length
    3/64 in
  • Minimum Pin Diameter
    1/16 in
  • Pin Sizes Included
    3/64 in; 1/16 in; 5/64 in; 3/32 in; 1/8 in; 5/32

Details

  • Fastener Types Included
    Cotter Pin
  • Includes
    Compartmented Storage Case
  • Material
    Stainless Steel
  • Number Of Pieces
    315
  • Type
    Pin Assortment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)