Motion
06885164
175 Piece, Electrical Terminal Fastener Kit
Mi Item #11731089
MFR #06885164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
175 Piece, Electrical Terminal Fastener Kit
Mi Item #11731089
MFR #06885164

Mfr description
06885164 06885164 175PC ELECT TERMINAL M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Compatible Wire Size
    8 AWG

Details

  • Contact Material
    Steel
  • Includes
    (20) Insulated Quick Slide Terminals, (20) Non-Insulated Quick Slide Terminals, (30) Butt Connectors, (40) Spade Terminals, (5) Self Stripping Connectors, (60) Ring Terminals, Plastic Case
  • Kit Type
    Electrical Terminal Fasteners
  • Number Of Pieces
    175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)