Motion
06885503
190 Piece Steel Socket Head Cap Screws; #6-32 to 1/4-28 Thread
MI ITEM #11731090
MFR #06885503
List Price$137.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190 Piece Steel Socket Head Cap Screws; #6-32 to 1/4-28 Thread
MI ITEM #11731090
MFR #06885503

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$137.00/each for your price

Overview

Mfr description
06885503 06885503 190 PC SKT HD CAP SCRW

Specifications

  • Material
    Steel
  • Material Grade
    Grade 8
  • Minimum Length
    1/2 in
  • Maximum Length
    1-1/2 in
  • Minimum Thread Size
    #6-32
  • Maximum Thread Size
    1/4-28
  • Number Of Pieces
    190
  • Type
    Socket Head Cap Screws
  • Includes
    Compartmented Storage Case, 10 each of sizes:, 6-32 x 1/2, 6-32 x 1, 8-32 x 1/2, 8-32 x 3/4, 8-32 x 1, 10-32 x 1/2, 10-32 x 3/4, 10-32 x 1, 10-24 x 1/2, 10-24 x 1, 1/4-20 x 1/2, 1/4-20 x 3/4, 1/4-20 x 1, 1/4-20 x 1-1/4, 1/4-20 x 1-1/2, 1/4-28 x 3/4, 1/4-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought