Motion
06885511
255 Piece Steel Socket Head Cap Screws; M4 to M8 Thread
MI ITEM #11731091
MFR #06885511
List Price$218.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255 Piece Steel Socket Head Cap Screws; M4 to M8 Thread
MI ITEM #11731091
MFR #06885511

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$218.78/each for your price

Overview

Mfr description
06885511 06885511 METRIC SKT HD CAP SCRW

Specifications

  • Material
    Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Minimum Length
    10 mm
  • Maximum Length
    45 mm
  • Minimum Thread Size
    M4
  • Maximum Thread Size
    M8
  • Number Of Pieces
    255
  • Type
    Socket Head Cap Screws
  • Includes
    Compartmented Storage Case, 25 each of sizes:, M4-.7 X 10, M4-.7 X 12, M4-.7 X 20, M4-.7 X 25, M5-.8 X 12, M5-.8 X 20, 10 each of sizes:, M5-.8 X 25, M5-.8 X 30, M6-1.0 X 12, M6-1.0 X 20, M6-1.0 X 25, M6-1.0 X 30, M6-1.0 X 40, M8-1.25 X 20, M8-1.25 X 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text