Motion
06885529
375 Piece, M3 to M8, Steel Set Screw Assortment Hex Head, Hex Socket Drive, 3 to 16mm Long
Mi Item #11731092
MFR #06885529
Price$256.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
375 Piece, M3 to M8, Steel Set Screw Assortment Hex Head, Hex Socket Drive, 3 to 16mm Long
Mi Item #11731092
MFR #06885529

Mfr description
06885529 06885529 METRIC SET SCREWS MAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.85/each

Specifications

Dimensions

  • Maximum Length
    16.00 mm
  • Maximum Screw Size
    M8 mm
  • Minimum Length
    3.00 mm
  • Minimum Screw Size
    M3 mm
  • Sizes Included
    M3x3.00 mm, M3x6.00 mm, M3x10.00 mm, M4x4.00 mm, M4x6.00 mm, M4x10.00 mm, M5x5.00 mm, M5x8.00 mm, M5x12.00 mm, M6x6.00 mm, M6x8.00 mm, M6x31.00 mm, M8x8.00 mm, M8x12.00 mm, M8x16.00

Details

  • Drive Type
    Hex Socket
  • Head Type
    Hex
  • Includes
    Compartmented Storage Case
  • Material
    Steel
  • Number Of Pieces
    375
  • System of Measurement
    Metric
  • Type
    Set Screws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)