Motion
06912042
4", 3 Spoke Offset Handwheel, 3/8" Bore Diam, 1.2" Hub, Cast Iron, Plain Finish
MI ITEM #11731101
MFR #06912042
List Price$43.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4", 3 Spoke Offset Handwheel, 3/8" Bore Diam, 1.2" Hub, Cast Iron, Plain Finish
MI ITEM #11731101
MFR #06912042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.33/each for your price

Overview

Mfr description
06912042 06912042 4 INCH DIA. 3/8 BORE F

Specifications

  • Bore Diameter
    3/8 in
  • Diameter
    4 in
  • Finish Coating
    Plain
  • Hub Diameter
    1.2000
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Rim Thickness
    0.6
  • Type
    Offset Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought