1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
06917033
3", 3 Spoke Offset Handwheel with Revolving Handle, Plastic, Plain Finish
MI ITEM #
11731104
MFR #
06917033
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 06917033
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
06917033
3", 3 Spoke Offset Handwheel with Revolving Handle, Plastic, Plain Finish
MI ITEM #
11731104
MFR #
06917033
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
06917033 06917033 3 INCH PLASTIC HANDWHE
Specifications
Diameter
3 in
Finish Coating
Plain
Material
Plastic
Number of Spokes
3.000
PSC Code
5340
Type
Offset Handwheel With Revolving Handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought