Motion
06917058
5", 3 Spoke Offset Handwheel with Revolving Handle, Plastic, Plain Finish
Mi Item #11731105
MFR #06917058
Price$40.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5", 3 Spoke Offset Handwheel with Revolving Handle, Plastic, Plain Finish
Mi Item #11731105
MFR #06917058

Mfr description
06917058 06917058 5 INCH PLASTIC HANDWHE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.80/each

Specifications

Dimensions

  • Diameter
    5 in

Details

  • Finish Coating
    Plain
  • Material
    Plastic
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Type
    Offset Handwheel With Revolving Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)