Motion
06917074
6-1/4", 3 Spoke Offset Handwheel with Revolving Handle, Plastic, Plain Finish
MI ITEM #11731107
MFR #06917074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/4", 3 Spoke Offset Handwheel with Revolving Handle, Plastic, Plain Finish
MI ITEM #11731107
MFR #06917074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06917074 06917074 6 1/4 INCH PLASTIC HAN

Specifications

  • Diameter
    6-1/4 in
  • Finish Coating
    Plain
  • Material
    Plastic
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Type
    Offset Handwheel With Revolving Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text