Motion
06944540
52 Piece Fixturing Step Block & Clamp Set with 1" Step Block, 5/8" T-Slot, 1/2-13 Stud Thread;1" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #11731120
MFR #06944540
Price$196.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52 Piece Fixturing Step Block & Clamp Set with 1" Step Block, 5/8" T-Slot, 1/2-13 Stud Thread;1" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #11731120
MFR #06944540

Mfr description
06944540 06944540 1/2-13 STUD 5/8X1 STUD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.45/each

Specifications

Dimensions

  • Block Width
    1 in
  • Nut Diameter
    1 in
  • Nut Width
    1 in
  • Slot Size
    5/8 in
  • Stud Length
    3; 4; 5; 6; 7; 8 in
  • Thread Size
    1/2-13

Details

  • Includes
    (24) Studs, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Nut Wrench, T-Slot Cleaner
  • Number Of Pieces
    52
  • Type
    Step Block & Clamp Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)