Motion
06944581
52 Piece Fixturing Step Block & Clamp Set with 1" Step Block, 11/16" T-Slot, 5/8-11 Stud Thread;1-1/8" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #11731122
MFR #06944581
List Price$293.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52 Piece Fixturing Step Block & Clamp Set with 1" Step Block, 11/16" T-Slot, 5/8-11 Stud Thread;1-1/8" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #11731122
MFR #06944581

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$293.90/each for your price

Overview

Mfr description
06944581 06944581 5/8-11 STD 11/16X1 1/8

Specifications

  • Block Width
    1 in
  • Includes
    (24) Studs, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts
  • Number Of Pieces
    52
  • Nut Diameter
    1-1/8 in
  • Nut Width
    1-1/8 in
  • Slot Size
    11/16 in
  • Thread Size
    5/8-11
  • Type
    Step Block & Clamp Set
  • Stud Length
    3; 4; 5; 6; 7; 8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought