Motion
06968531
3/4" PVC Plastic Pipe Tank Adapter Schedule 80, FIPT x FIPT End Connections
Mi Item #11731157
MFR #06968531
Price$133.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" PVC Plastic Pipe Tank Adapter Schedule 80, FIPT x FIPT End Connections
Mi Item #11731157
MFR #06968531

Mfr description
06968531 06968531 3/4" FIPT W/GSKT PVC S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.00/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Tank Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)