Motion
07112493
1/4-28 UNF, 1/2" OAL Phillips Drive Machine Screw - Flat Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11731196
MFR #07112493
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF, 1/2" OAL Phillips Drive Machine Screw - Flat Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11731196
MFR #07112493

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
07112493 07112493 1/4-28X1/2" ZINC FH PH
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-28
  • Drive Type
    Phillips
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.6.3; SAE J82
  • Head Type
    Flat
  • Length Measurement Type
    Overall Length
  • Material Grade
    J82
  • Thread Standard
    UNF
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought