Motion
07112980
#2-56 UNC, 1/4" Length Under Head Phillips Drive Machine Screw - Round Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11731208
MFR #07112980
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2-56 UNC, 1/4" Length Under Head Phillips Drive Machine Screw - Round Head, Grade J82 Steel, Zinc-Plated Finish, Without Washer
MI ITEM #11731208
MFR #07112980

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
07112980 07112980 2-56X1/4" ZINC RH PHIL
  • Machine screws without washers can be used with both flat and lock washers
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
  • Round head types are dome shaped with flat bearing surfaces
  • They have higher head heights than pan head fasteners
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #2-56
  • Drive Type
    Phillips
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.6.3; SAE J82
  • Head Type
    Round
  • Length Measurement Type
    Length Under Head
  • Material Grade
    J82
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text