Motion
07150485
1/4" Wire Rope Thimble Clip - Steel, Galvanized
Mi Item #11731233
MFR #07150485
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Wire Rope Thimble Clip - Steel, Galvanized
Mi Item #11731233
MFR #07150485

Mfr description
07150485 07150485 1/4" STANDARD THIMBLES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • For Rope Diameter
    1/4

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • PSC Code
    4010
  • Type
    Wire Rope Thimble Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)