Motion
07150519
7/16" Wire Rope Thimble Clip - Steel, Galvanized
Mi Item #11731236
MFR #07150519
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Wire Rope Thimble Clip - Steel, Galvanized
Mi Item #11731236
MFR #07150519

Mfr description
07150519 07150519 7/16" STANDARD THIMBLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Dimensions

  • For Rope Diameter
    7/16

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • PSC Code
    4010
  • Type
    Wire Rope Thimble Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)