Motion
07150527
1/2" Wire Rope Thimble Clip - Steel, Galvanized
Mi Item #11731237
MFR #07150527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Wire Rope Thimble Clip - Steel, Galvanized
Mi Item #11731237
MFR #07150527

Mfr description
07150527 07150527 1/2" STANDARD THIMBLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Rope Diameter
    1/2

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • PSC Code
    4010
  • Type
    Wire Rope Thimble Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)