Motion
07150543
3/4" Wire Rope Thimble Clip - Steel, Galvanized
Mi Item #11731239
MFR #07150543
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Wire Rope Thimble Clip - Steel, Galvanized
Mi Item #11731239
MFR #07150543

Mfr description
07150543 07150543 3/4" STANDARD THIMBLES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • For Rope Diameter
    3/4

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • PSC Code
    4010
  • Type
    Wire Rope Thimble Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)