Motion
07150550
7/8" Wire Rope Thimble Clip - Steel, Galvanized
MI ITEM #11731240
MFR #07150550
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Wire Rope Thimble Clip - Steel, Galvanized
MI ITEM #11731240
MFR #07150550

Mfr description
07150550 07150550 7/8" STANDARD THIMBLES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.38/each

Specifications

Dimensions

  • For Rope Diameter
    7/8

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • PSC Code
    4010
  • Type
    Wire Rope Thimble Clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)