Overview
Mfr description
07164783 07164783 6/32 X 1" STEEL LOW CA
- Carbon steel is a soft, durable metal
- It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
Specifications
- Additional DetailsBlack Oxide Coating to Prevent Rust
- Grade3.6
- MaterialCarbon Steel
- Overall Length1 in
- StyleFully Threaded
- Thread Size#6-32
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data