Motion
07164841
#8-32 1" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11731257
MFR #07164841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 1" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11731257
MFR #07164841

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07164841 07164841 8/32 X 1"STEEL LOW CAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Grade
    3.6
  • Material
    Carbon Steel
  • Overall Length
    1 in
  • Style
    Fully Threaded
  • Thread Size
    #8-32
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought