Motion
07165087
1/4-20 1-1/4" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
Mi Item #11731281
MFR #07165087
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 1-1/4" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
Mi Item #11731281
MFR #07165087

Mfr description
07165087 07165087 1/4-20X1 1/4"STL LOW C
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Overall Length
    1-1/4 in
  • Thread Size
    1/4-20

Details

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Carbon Steel
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)