Motion
07165525
1/2-13 1-1/2" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11731324
MFR #07165525
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 1-1/2" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
MI ITEM #11731324
MFR #07165525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
07165525 07165525 1/2-13X1-1/2"STL LOW C
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Grade
    3.6
  • Material
    Carbon Steel
  • Overall Length
    1-1/2 in
  • Style
    Fully Threaded
  • Thread Size
    1/2-13
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought