Motion
07165624
5/8-11 3" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
Mi Item #11731333
MFR #07165624
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 3" OAL Fully Threaded Stud - Carbon Steel, Plain Finish
Mi Item #11731333
MFR #07165624

Mfr description
07165624 07165624 5/8-11 X 3" STL LOW CA
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Thread Size
    5/8-11

Details

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Carbon Steel
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)