Motion
07165731
M5x0.8 30mm OAL Fully Threaded Stud - Carbon Steel, Plain Finish, Metric
MI ITEM #11731340
MFR #07165731
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.8 30mm OAL Fully Threaded Stud - Carbon Steel, Plain Finish, Metric
MI ITEM #11731340
MFR #07165731

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
07165731 07165731 M5(.8)X30MM STL METRIC
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Grade
    3.6
  • Material
    Carbon Steel
  • Overall Length
    30.00 mm
  • Style
    Fully Threaded
  • System of Measurement
    Metric
  • Thread Size
    M5x0.8
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text