Motion
07165749
M6x1.0 16mm OAL Fully Threaded Stud - Carbon Steel, Plain Finish, Metric
Mi Item #11731341
MFR #07165749
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.0 16mm OAL Fully Threaded Stud - Carbon Steel, Plain Finish, Metric
Mi Item #11731341
MFR #07165749

Mfr description
07165749 07165749 M6(1)X16MM STL METRIC
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Overall Length
    16.00 mm
  • Thread Size
    M6x1

Details

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Carbon Steel
  • Style
    Fully Threaded
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)