Motion
07165798
M6x1.0 50mm OAL Fully Threaded Stud - Carbon Steel, Plain Finish, Metric
MI ITEM #11731346
MFR #07165798
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.0 50mm OAL Fully Threaded Stud - Carbon Steel, Plain Finish, Metric
MI ITEM #11731346
MFR #07165798

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07165798 07165798 M6(1)X50MM STL METRIC
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Grade
    3.6
  • Material
    Carbon Steel
  • Overall Length
    50.00 mm
  • Style
    Fully Threaded
  • System of Measurement
    Metric
  • Thread Size
    M6x1
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought