Motion
07165913
M12x1.75 60mm OAL Fully Threaded Stud - Carbon Steel, Plain Finish, Metric
MI ITEM #11731358
MFR #07165913
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 60mm OAL Fully Threaded Stud - Carbon Steel, Plain Finish, Metric
MI ITEM #11731358
MFR #07165913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07165913 07165913 M12(1.75)X60MMSTL METR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Additional Details
    Black Oxide Coating to Prevent Rust
  • Grade
    3.6
  • Material
    Carbon Steel
  • Overall Length
    60.00 mm
  • Style
    Fully Threaded
  • System of Measurement
    Metric
  • Thread Size
    M12x1.75
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought