Overview
Mfr description
07166101 07166101 4/40 X 1" ALUM ALUMINU
- Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
- It is easier to form and machine than steel and is naturally noncorrosive.
Specifications
- Grade3.6
- MaterialAluminum
- Overall Length1 in
- StyleFully Threaded
- Thread Size#4-40
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data