Overview
Mfr description
07166119 07166119 4/40X1-1/2" ALUM ALUMI
- Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
- It is easier to form and machine than steel and is naturally noncorrosive.
Specifications
- Grade3.6
- MaterialAluminum
- Overall Length1-1/2 in
- StyleFully Threaded
- Thread Size#4-40
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data