1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
07166143
#6-32 1" OAL Fully Threaded Stud - Aluminum, Plain Finish
Mi Item #
11731372
MFR #
07166143
Price
$0.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 07166143
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
07166143
#6-32 1" OAL Fully Threaded Stud - Aluminum, Plain Finish
Mi Item #
11731372
MFR #
07166143
Mfr description
07166143 07166143 6/32X1"ALUM ALUMINUM S
Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
It is easier to form and machine than steel and is naturally noncorrosive.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.43
/each
Add to Cart
Specifications
Dimensions
Overall Length
1 in
Thread Size
#6-32
Details
Finish Coating
Plain
Grade
3.6
Material
Aluminum
Style
Fully Threaded
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items