Motion
07166226
#8-32 2-1/2" OAL Fully Threaded Stud - Aluminum, Plain Finish
MI ITEM #11731378
MFR #07166226
List Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 2-1/2" OAL Fully Threaded Stud - Aluminum, Plain Finish
MI ITEM #11731378
MFR #07166226

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.25/each for your price

Overview

Mfr description
07166226 07166226 8/32X2-1/2"ALUM ALUMIN
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive.

Specifications

  • Grade
    3.6
  • Material
    Aluminum
  • Overall Length
    2-1/2 in
  • Style
    Fully Threaded
  • Thread Size
    #8-32
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text