Motion
07166234
#10-24 1" OAL Fully Threaded Stud - Aluminum, Plain Finish
MI ITEM #11731379
MFR #07166234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 1" OAL Fully Threaded Stud - Aluminum, Plain Finish
MI ITEM #11731379
MFR #07166234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07166234 07166234 10/24X1"ALUM ALUMINUM
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive.

Specifications

  • Grade
    3.6
  • Material
    Aluminum
  • Overall Length
    1 in
  • Style
    Fully Threaded
  • Thread Size
    #10-24
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text