Motion
07166242
#10-24 1-1/2" OAL Fully Threaded Stud - Aluminum, Plain Finish
Mi Item #11731380
MFR #07166242
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 1-1/2" OAL Fully Threaded Stud - Aluminum, Plain Finish
Mi Item #11731380
MFR #07166242

Mfr description
07166242 07166242 10/24X1 1/2"ALUM ALUMI
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Overall Length
    1-1/2 in
  • Thread Size
    #10-24

Details

  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Aluminum
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)