Motion
07166259
#10-24 2" OAL Fully Threaded Stud - Aluminum, Plain Finish
MI ITEM #11731381
MFR #07166259
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 2" OAL Fully Threaded Stud - Aluminum, Plain Finish
MI ITEM #11731381
MFR #07166259

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
07166259 07166259 10/24X2" ALUM ALUMINUM
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive.

Specifications

  • Grade
    3.6
  • Material
    Aluminum
  • Overall Length
    2 in
  • Style
    Fully Threaded
  • Thread Size
    #10-24
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought