Motion
07166358
1/4-20 6" OAL Fully Threaded Stud - Aluminum, Plain Finish
MI ITEM #11731390
MFR #07166358
List Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 6" OAL Fully Threaded Stud - Aluminum, Plain Finish
MI ITEM #11731390
MFR #07166358

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.48/each for your price

Overview

Mfr description
07166358 07166358 1/4-20X6"ALUM ALUMINUM
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive.

Specifications

  • Grade
    3.6
  • Material
    Aluminum
  • Overall Length
    6 in
  • Style
    Fully Threaded
  • Thread Size
    1/4-20
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought