Motion
07166515
#8-32 3/4" OAL Fully Threaded Stud - Brass, Plain Finish
Mi Item #11731401
MFR #07166515
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 3/4" OAL Fully Threaded Stud - Brass, Plain Finish
Mi Item #11731401
MFR #07166515

Mfr description
07166515 07166515 8/32 X 3/4"BRASS BRASS
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Overall Length
    3/4 in
  • Thread Size
    #8-32

Details

  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Brass
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)