Motion
07166580
#10-24 2" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11731408
MFR #07166580
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 2" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11731408
MFR #07166580

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
07166580 07166580 10/24 X 2"BRASS BRASS
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.

Specifications

  • Grade
    3.6
  • Material
    Brass
  • Overall Length
    2 in
  • Style
    Fully Threaded
  • Thread Size
    #10-24
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text