Overview
Mfr description
07166622 07166622 10/32X1-1/2"BRASS BRAS
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Grade3.6
- MaterialBrass
- Overall Length1-1/2 in
- StyleFully Threaded
- Thread Size#10-32
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data