Motion
07166648
1/4-20 1" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11731413
MFR #07166648
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 1" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11731413
MFR #07166648

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
07166648 07166648 1/4-20X1"BRASS BRASS S
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.

Specifications

  • Grade
    3.6
  • Material
    Brass
  • Overall Length
    1 in
  • Style
    Fully Threaded
  • Thread Size
    1/4-20
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought