Motion
07166655
1/4-20 1-1/2" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11731414
MFR #07166655
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 1-1/2" OAL Fully Threaded Stud - Brass, Plain Finish
MI ITEM #11731414
MFR #07166655

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
07166655 07166655 1/4-20X1-1/2"BRAS BRAS
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.

Specifications

  • Grade
    3.6
  • Material
    Brass
  • Overall Length
    1-1/2 in
  • Style
    Fully Threaded
  • Thread Size
    1/4-20
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought