Overview
Mfr description
07166721 07166721 2/56 X 2" ST.STL 18/8
- Stainless steel is made of iron and chromium and is resistant to rust and corrosion
- It offers high tensile strength and can be used in several environments.
Specifications
- Grade3.6
- MaterialStainless Steel
- Overall Length2 in
- StyleFully Threaded
- Thread Size#2-56
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data