Motion
07166754
#4-40 1-1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731423
MFR #07166754
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 1-1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731423
MFR #07166754

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
07166754 07166754 4/40X1-1/2"ST.STL 18/8
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Grade
    3.6
  • Material
    Stainless Steel
  • Overall Length
    1-1/2 in
  • Style
    Fully Threaded
  • Thread Size
    #4-40
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought