Overview
Mfr description
07166796 07166796 6/32X 1"ST.STL 18/8 ST
- Stainless steel is made of iron and chromium and is resistant to rust and corrosion
- It offers high tensile strength and can be used in several environments.
Specifications
- Grade3.6
- MaterialStainless Steel
- Overall Length1 in
- StyleFully Threaded
- Thread Size#6-32
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data