Motion
07166812
#6-32 2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731429
MFR #07166812
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731429
MFR #07166812

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
07166812 07166812 6/32X2"ST.STL 18/8 STA
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Grade
    3.6
  • Material
    Stainless Steel
  • Overall Length
    2 in
  • Style
    Fully Threaded
  • Thread Size
    #6-32
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought