Motion
07166838
#8-32 3/4" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731431
MFR #07166838
List Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 3/4" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731431
MFR #07166838

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.38/each for your price

Overview

Mfr description
07166838 07166838 8/32X3/4"ST.STL 18/8 S
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Grade
    3.6
  • Material
    Stainless Steel
  • Overall Length
    3/4 in
  • Style
    Fully Threaded
  • Thread Size
    #8-32
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought