Overview
Mfr description
07166895 07166895 10/24X3/4"ST.STL 18/8
- Stainless steel is made of iron and chromium and is resistant to rust and corrosion
- It offers high tensile strength and can be used in several environments.
Specifications
- Grade3.6
- MaterialStainless Steel
- Overall Length3/4 in
- StyleFully Threaded
- Thread Size#10-24
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data