Overview
Mfr description
07167000 07167000 10/32X2-1/2"ST.STL 18/
- Stainless steel is made of iron and chromium and is resistant to rust and corrosion
- It offers high tensile strength and can be used in several environments.
Specifications
- Grade3.6
- MaterialStainless Steel
- Overall Length2-1/2 in
- StyleFully Threaded
- Thread Size#10-32
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data