Motion
07167091
1/4-20 3" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731456
MFR #07167091
List Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 3" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731456
MFR #07167091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.08/each for your price

Overview

Mfr description
07167091 07167091 1/4-20X3"ST.STL 18/8 S
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Grade
    3.6
  • Material
    Stainless Steel
  • Overall Length
    3 in
  • Style
    Fully Threaded
  • Thread Size
    1/4-20
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought