Motion
07167232
3/8-16 2-1/4" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731470
MFR #07167232
Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 2-1/4" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731470
MFR #07167232

Mfr description
07167232 07167232 3/8-16X2-1/4"S.STL 18/
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.73/each

Specifications

Dimensions

  • Overall Length
    2-1/4 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Stainless Steel
  • Style
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)